Skip Content

 
Masking Tape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Masking Tape

SCOTCH


Shop Items By:Clearance Items 
Width
Please Select
Length
Please Select
Dia.
Please Select
Thickness
Please Select
Color
Please Select
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Width
Length
Dia.
Thickness
Color
Availability
Price
Qty
218
1/4"
60 yd.
4.93087"
5 mil
Green

Limited Quantity Available

$10.88 / each

Masking Tape,Green,1/4 In. x 60 Yd.
Catalog Page #  2161 

Clearance Price: $10.88 / each

Price: $17.74 / each

Technical Specs

  • Width1/4"
  • Length60 yd.
  • Dia.4.93087"
  • Thickness5 mil
  • ColorGreen
234
1/2"
55m
5.9 mil
Natural

Limited Quantity Available

$5.09 / each

Masking Tape,Natural,12mm  x  55m
Catalog Page #  NA

Clearance Price: $5.09 / each

Price: $5.66 / each

Technical Specs

  • Width1/2"
  • Length55m
  • Thickness5.9 mil
  • ColorNatural
2750
12mm
55m
5.28098"
6.3 mil
Blue

Limited Quantity Available

$4.42 / each

Masking Tape,Blue,12mm  x 55m
Catalog Page #  NA

Clearance Price: $4.42 / each

Price: $7.76 / each

Technical Specs

  • Width12mm
  • Length55m
  • Dia.5.28098"
  • Thickness6.3 mil
  • ColorBlue
2750
18mm
55m
5.28098"
6.3 mil
Blue

Limited Quantity Available

$9.32 / each

Masking Tape,Blue,18mm  x 55m
Catalog Page #  NA

Clearance Price: $9.32 / each

Price: $10.35 / each

Technical Specs

  • Width18mm
  • Length55m
  • Dia.5.28098"
  • Thickness6.3 mil
  • ColorBlue
2693
1-1/2"
55m
7.9 mil
Tan

Limited Quantity Available

$10.62 / each

Masking Tape,Tan,36mm  x  55m
Catalog Page #  NA

Clearance Price: $10.62 / each

Price: $16.62 / each

Technical Specs

  • Width1-1/2"
  • Length55m
  • Thickness7.9 mil
  • ColorTan
233+
36mm
55m
6.7 mil
Green

Limited Quantity Available

$13.82 / each

Masking Tape,Green,36mm x 55m
Catalog Page #  NA

Clearance Price: $13.82 / each

Price: $15.36 / each

Technical Specs

  • Width36mm
  • Length55m
  • Thickness6.7 mil
  • ColorGreen
2750
96mm
55m
5.28098"
6.3 mil
Blue

Limited Quantity Available

$29.60 / each

Masking Tape,Blue,96mm  x 55m
Catalog Page #  NA

Clearance Price: $29.60 / each

Price: $52.00 / each

Technical Specs

  • Width96mm
  • Length55m
  • Dia.5.28098"
  • Thickness6.3 mil
  • ColorBlue

Alternate Search Terms