Skip Content

 
Fine Line Masking Tape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Fine Line Masking Tape


Width
Please Select
Length
Please Select
Thickness
Please Select
Color
Please Select

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Width
Length
Thickness
Color
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
4737S
1/4"
36 yd.
5.4 mil
Blue

Limited Quantity Available

$16.22 / each

Fine Line Masking Tape,Blue,1/4In x 36Yd
Catalog Page #  NA

Clearance Price $16.22 / each

Price $24.81 / each

Technical Specs

  • Width1/4"
  • Length36 yd.
  • Thickness5.4 mil
  • ColorBlue
218
1/4"
60 yd.
5 mil
Green

Limited Quantity Available

$9.45 / each

FineLine Masking Tape,Green,1/4In x 60Yd
Catalog Page #  NA

Clearance Price $9.45 / each

Price $15.03 / each

Technical Specs

  • Width1/4"
  • Length60 yd.
  • Thickness5 mil
  • ColorGreen
218
1/2"
60 yd.
5 mil
Green

Limited Quantity Available

$11.98 / each

FineLine Masking Tape,Green,1/2In x 60Yd
Catalog Page #  NA

Clearance Price $11.98 / each

Price $19.46 / each

Technical Specs

  • Width1/2"
  • Length60 yd.
  • Thickness5 mil
  • ColorGreen
4737S
3/4"
36 yd.
5.4 mil
Blue

Limited Quantity Available

$6.74 / each

Fine Line Masking Tape,Blue,3/4In x 36Yd
Catalog Page #  NA

Clearance Price $6.74 / each

Price $33.70 / each

Technical Specs

  • Width3/4"
  • Length36 yd.
  • Thickness5.4 mil
  • ColorBlue
4737S
1"
36 yd.
5.4 mil
Blue

Limited Quantity Available

$10.11 / each

Fine Line Masking Tape,Blue,1 In x 36 Yd
Catalog Page #  NA

Clearance Price $10.11 / each

Price $48.05 / each

Technical Specs

  • Width1"
  • Length36 yd.
  • Thickness5.4 mil
  • ColorBlue