Skip Content

 
Film Tape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Film Tape


Technical Specs

  • Item Film Tape 
  • Length 72 yd. 
  • Shape Continuous Roll 
Color
Please Select
Material
Please Select
Width
Please Select
Thickness
Please Select
Tensile Strength
Please Select
Adhesion Strength
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Color
Material
Width
Thickness
Tensile Strength
Adhesion Strength
Price
Qty
Please use Qty box to add item(s) to cart.
681
Clear
UPVC
1/2"
2.4 mil
25 lb./in.
30 oz./in.

$5.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $5.00 / each

Price $13.25 / each

Technical Specs

  • Item Film Tape
  • Color Clear
  • Material UPVC
  • Width 1/2"
  • Length 72 yd.
  • Shape Continuous Roll
  • Thickness 2.4 mil
  • Tensile Strength 25 lb./in.
  • Adhesion Strength 30 oz./in.
821
Pink
Acetate
4"
2.5 mil
12 lb./in.
25 oz./in.

$15.00 / each

Enter location to check availability
Catalog Page #  NA

Clearance Price $15.00 / each

Price $40.95 / each

Technical Specs

  • Item Film Tape
  • Color Pink
  • Material Acetate
  • Width 4"
  • Length 72 yd.
  • Shape Continuous Roll
  • Thickness 2.5 mil
  • Tensile Strength 12 lb./in.
  • Adhesion Strength 25 oz./in.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms