Skip Content

 
Filament Tape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Filament Tape


Technical Specs

  • ItemFilament Tape 
  • Length55m 
  • ColorClear 
  • MaterialPolypropylene Film 
Width
Please Select
Thickness
Please Select
Tensile Strength
Please Select
Adhesion Strength
Please Select
Standards
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
4 Products
Compare /
Product #
Mfr.
Model #
Width
Thickness
Tensile Strength
Adhesion Strength
Standards
Price
Qty
Please use Qty box to add item(s) to cart.
893
12mm
6 mil
300 lb./in.
55 oz./in.
ASTM D3330, D3759, D3652

$9.41 / each

Enter location to check availability
Filament Tape,12mm x 55m,6 mil
Catalog Page #  NA

Clearance Price $9.41 / each

Price $10.46 / each

Technical Specs

  • ItemFilament Tape
  • Width12mm
  • Length55m
  • Thickness6 mil
  • ColorClear
  • MaterialPolypropylene Film
  • Tensile Strength300 lb./in.
  • Adhesion Strength55 oz./in.
  • StandardsASTM D3330, D3759, D3652
898
12mm
6.6 mil
380 lb./in.
70 oz./in.
ASTM D5330/D5330M-06, Type II, ASTM D3330, D3759, D3652

$3.00 / each

Enter location to check availability
Filament Tape,12mm x 55m
Catalog Page #  NA

Clearance Price $3.00 / each

Price $16.67 / each

Technical Specs

  • ItemFilament Tape
  • Width12mm
  • Length55m
  • Thickness6.6 mil
  • ColorClear
  • MaterialPolypropylene Film
  • Tensile Strength380 lb./in.
  • Adhesion Strength70 oz./in.
  • StandardsASTM D5330/D5330M-06, Type II, ASTM D3330, D3759, D3652
898
12mm
6.6 mil
380 lb./in.
70 oz./in.
ASTM D5330/D5330M-06, Type II, ASTM D3330, D3759, D3652

$20.23 / each

Enter location to check availability
Filament Tape,12mm x 55m
Catalog Page #  NA

Clearance Price $20.23 / each

Price $22.48 / each

Technical Specs

  • ItemFilament Tape
  • Width12mm
  • Length55m
  • Thickness6.6 mil
  • ColorClear
  • MaterialPolypropylene Film
  • Tensile Strength380 lb./in.
  • Adhesion Strength70 oz./in.
  • StandardsASTM D5330/D5330M-06, Type II, ASTM D3330, D3759, D3652
898
18mm
6.6 mil
380 lb./in.
70 oz./in.
ASTM D5330/D5330M-06, Type II, ASTM D3330, D3759, D3652

$5.67 / each

Enter location to check availability
Filament Tape,18mm x 55m
Catalog Page #  NA

Clearance Price $5.67 / each

Price $16.68 / each

Technical Specs

  • ItemFilament Tape
  • Width18mm
  • Length55m
  • Thickness6.6 mil
  • ColorClear
  • MaterialPolypropylene Film
  • Tensile Strength380 lb./in.
  • Adhesion Strength70 oz./in.
  • StandardsASTM D5330/D5330M-06, Type II, ASTM D3330, D3759, D3652
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More