Skip Content

 
Female Disconnect close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Female Disconnect


Technical Specs

  • ItemFemale Disconnect 
  • InsulationPartial 
  • Insulation TypeVinyl 
  • Tab Size0.250" x 0.032" 
Color Code
Please Select
Wire Range
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
2 Products
Compare /
Product #
Mfr.
Model #
Color Code
Wire Range
Price
Qty
Please use Qty box to add item(s) to cart.
MVU18-250DFX
Red
22 to 18 AWG

$34.70 / pkg. of 100

Enter location to check availability
Female Disconnect,Red,22 to 18 AWG,PK100
Catalog Page #  516 

Price $34.70 / pkg. of 100

Technical Specs

  • ItemFemale Disconnect
  • InsulationPartial
  • Insulation TypeVinyl
  • Color CodeRed
  • Wire Range22 to 18 AWG
  • Tab Size0.250" x 0.032"
MVI10-250DFX
Yellow
12 to 10 AWG

$24.53 / pkg. of 50

Enter location to check availability
Female Disconnect,Yellow,12to10AWG,PK50
Catalog Page #  516 

Price $24.53 / pkg. of 50

Technical Specs

  • ItemFemale Disconnect
  • InsulationPartial
  • Insulation TypeVinyl
  • Color CodeYellow
  • Wire Range12 to 10 AWG
  • Tab Size0.250" x 0.032"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More