Skip Content

 
Electrical Tape, Flame Retardant Vinyl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Electrical Tape, Flame Retardant Vinyl

SCOTCH


Technical Specs

  • ItemElectrical Tape 
  • MaterialFlame Retardant Vinyl 
  • ShapeContinuous Roll 
  • Width3/4" 
  • Max. Voltage600 
Color
Please Select
Length
Please Select
Select items to compareView Compare
7 Products
Compare /
Item #
Mfr.
Model #
Color
Length
Availability
Price
Qty
SUPER 33+
Black
20 ft.

$43.90 / pkg. of 10

Electrical Tape,3/4x20ft,7mil,Black,PK10
Catalog Page #  529 

Price: $43.90 / pkg. of 10

Technical Specs

  • ItemElectrical Tape
  • MaterialFlame Retardant Vinyl
  • ColorBlack
  • ShapeContinuous Roll
  • Width3/4"
  • Length20 ft.
  • Max. Voltage600
SUPER 33+
Black
66 ft.

$7.98 / each

Electrical Tape,3/4 x 66 ft,7 mil,Black
Catalog Page #  529 

Price: $7.98 / each

Technical Specs

  • ItemElectrical Tape
  • MaterialFlame Retardant Vinyl
  • ColorBlack
  • ShapeContinuous Roll
  • Width3/4"
  • Length66 ft.
  • Max. Voltage600
88 3/4" X 66'
Black
66 ft.

$8.69 / each

Electrical Tape,3/4 x 66ft,8.5 mil,Black
Catalog Page #  529 

Price: $8.69 / each

Technical Specs

  • ItemElectrical Tape
  • MaterialFlame Retardant Vinyl
  • ColorBlack
  • ShapeContinuous Roll
  • Width3/4"
  • Length66 ft.
  • Max. Voltage600
35 3/4X66 BROWN
Brown
66 ft.

$8.47 / each

Electrical Tape,3/4 x 66 ft,7 mil,Brown
Catalog Page #  529 

Price: $8.47 / each

Technical Specs

  • ItemElectrical Tape
  • MaterialFlame Retardant Vinyl
  • ColorBrown
  • ShapeContinuous Roll
  • Width3/4"
  • Length66 ft.
  • Max. Voltage600
35 3/4X66 GREY
Gray
66 ft.

$8.47 / each

Electrical Tape,3/4 x 66 ft,7 mil,Gray
Catalog Page #  529 

Price: $8.47 / each

Technical Specs

  • ItemElectrical Tape
  • MaterialFlame Retardant Vinyl
  • ColorGray
  • ShapeContinuous Roll
  • Width3/4"
  • Length66 ft.
  • Max. Voltage600
35 3/4X66 ORNGE
Orange
66 ft.

$8.47 / each

Electrical Tape,3/4 x 66 ft,7 mil,Orange
Catalog Page #  529 

Price: $8.47 / each

Technical Specs

  • ItemElectrical Tape
  • MaterialFlame Retardant Vinyl
  • ColorOrange
  • ShapeContinuous Roll
  • Width3/4"
  • Length66 ft.
  • Max. Voltage600
35 3/4X66 VIOLT
Violet
66 ft.

$8.47 / each

Electrical Tape,3/4 x 66 ft,7 mil,Violet
Catalog Page #  529 

Price: $8.47 / each

Technical Specs

  • ItemElectrical Tape
  • MaterialFlame Retardant Vinyl
  • ColorViolet
  • ShapeContinuous Roll
  • Width3/4"
  • Length66 ft.
  • Max. Voltage600