Skip Content

 
Double Sided Tape close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Double Sided Tape


Technical Specs

  • ItemDouble Sided Tape 
  • ShapeContinuous Roll 
Material
Please Select
Color
Please Select
Width
Please Select
Length
Please Select
Diameter
Please Select
Thickness
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Brand
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Material
Color
Width
Length
Diameter
Thickness
Price
Qty
Please use Qty box to add item(s) to cart.
665
Plastic Film
1"
108 ft.
3 mil

$1,019.00 / pkg. of 36

Enter location to check availability
Double Coated Tape,1 In x 108 ft.,PK36
Catalog Page #  NA

Price $1,019.00 / pkg. of 36

Technical Specs

  • ItemDouble Sided Tape
  • MaterialPlastic Film
  • ShapeContinuous Roll
  • Width1"
  • Length108 ft.
  • Thickness3 mil
928
Tissue
White
1/2"
36 yd.
3-1/4"
2 mil

$208.50 / pkg. of 12

Enter location to check availability
Double Sided Tape,White,1/2inx36yd,PK12
Catalog Page #  NA

Price $208.50 / pkg. of 12

Technical Specs

  • ItemDouble Sided Tape
  • MaterialTissue
  • ColorWhite
  • ShapeContinuous Roll
  • Width1/2"
  • Length36 yd.
  • Diameter3-1/4"
  • Thickness2 mil
4008
Urethane Foam
Natural White
3/4"
108 ft.
125 mil

$136.80 / each

Enter location to check availability
Double Coated  Tape,3/4 In x 108 ft.
Catalog Page #  2173 

Price $136.80 / each

Technical Specs

  • ItemDouble Sided Tape
  • MaterialUrethane Foam
  • ColorNatural White
  • ShapeContinuous Roll
  • Width3/4"
  • Length108 ft.
  • Thickness125 mil
4016
Urethane Foam
Natural White
3/4"
108 ft.
62 mil

$92.35 / each

Enter location to check availability
Double Coated  Tape,3/4 In x 108 ft.
Catalog Page #  2173 

Price $92.35 / each

Technical Specs

  • ItemDouble Sided Tape
  • MaterialUrethane Foam
  • ColorNatural White
  • ShapeContinuous Roll
  • Width3/4"
  • Length108 ft.
  • Thickness62 mil
4008
Urethane Foam
Natural White
1"
108 ft.
125 mil

$171.25 / each

Enter location to check availability
Double Coated  Tape,1In x 108 ft.,White
Catalog Page #  2173 

Price $171.25 / each

Technical Specs

  • ItemDouble Sided Tape
  • MaterialUrethane Foam
  • ColorNatural White
  • ShapeContinuous Roll
  • Width1"
  • Length108 ft.
  • Thickness125 mil
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms