Skip Content

Double Coated Tape,1/2In x 36 yd.,Clear close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Double Coated Tape, 1/2In x 36 yd., Clear

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 1F227
  • Mfr. Model # 444
  • NSN # 7510-00-550-7815
  • UNSPSC # 31201517
  • Catalog Page # N/A
  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Double Sided Tape
  • Material Polyester
  • Color Clear
  • Shape Continuous Roll
  • Width 1/2"
  • Length 36 yd.
  • Thickness 4 mil
  • Adhesion Strength 86 oz./in.
  • Adhesive High Strength Acrylic
  • Performance Temp. 0 Degrees to 150 Degrees F
  • Standards ASTM D3330
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

  • This item has been restricted from sale in the following states: CA.


Double-Coated Tape
• Feature pressure-sensitive adhesive on both sides
Ideal for medical/nonmedical diagnostic test strips, gasket attachment in hand held devices and laptops, plastic film lamination/bonding, and splicing. Acrylic adhesive.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.