Skip Content

Table Top Dispenser,Tape Width 1In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Table Top Dispenser, Tape Width 1In

Price $62.15 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2A673
  • Mfr. Model # C25
  • NSN # 7520-00-240-2417
  • UNSPSC # 44121605
  • Catalog Page # 2177
  • Shipping Weight 3.55 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDesktop Tape Dispenser
  • For Use WithSelf Adhesive Tapes
  • Power RequirementsManual
  • Max. Tape Width1"
  • ColorTan
  • ConstructionPlastic
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Ideal for frequent use. Rubber base holds dispenser firmly in place.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 month, 1 week ago
by
Read all my Q&A
 
Please wait while more information about librarycollectionstech is loaded.
Additional information about librarycollectionstech could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following: Accepts up to a 5” max roll diameter.
Thank you for using Grainger Ask and Answer.
4 weeks ago
by
Read all my Q&A
 
Please wait while more information about capacity is loaded.
Additional information about capacity could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Has staff answer
 
1 answer

What is Core Size?

1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about Nana1950 is loaded.
Additional information about Nana1950 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This unit has a 3 inch core. Thank you for using Grainger.com Ask & Answer.
1 year, 9 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2015-06-01T20:04:52.255-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2A673, prod, sort_default
1 of 1
  • 2015-06-01T20:04:52.257-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2A673, prod, sort_default
1 of 1