Skip Content

Carton Tape,Polyester,Clear,48mm x 50m close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Carton Tape, Polyester, Clear, 48mm x 50m

Price $18.46 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 15F752
  • Mfr. Model # 355
  • UNSPSC # 31201517
  • Catalog Page # 2178
  • Shipping Weight 0.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCarton Sealing Tape
  • MaterialPolyester
  • ColorClear
  • ShapeContinuous Roll
  • Width48mm
  • Length50m
  • Thickness3.4 mil
  • Tensile Strength67 lb./in.
  • Adhesion Strength78 oz./in.
  • AdhesiveSynthetic Rubber/Resin Hot Melt
  • Performance Temp.-60 Degrees to 150 Degrees F
  • StandardsASTM D1974-92, ASTM D5486 Type 3, Water Resistant Per ASTM D5570, CIDA-A1830B, CIDA-A-1684C, CIDA-A-1684B, Federal Specification PPP-B-636J MethoDI, PPP-T-60E, Amend . 2, Type 3, Class 2, MIL-T-43036B Amend 2 Type 2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by The tape is strong but it simply doesn't stick well. I have had it come loose from multiple boxes even though I was careful to press and smooth is very firmly against the carton. July 26, 2013
  • 2015-06-29T19:39:37.417-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_15F752, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.