Skip Content

TR, Surface Conditioning Disc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TR, Surface Conditioning Disc

SCOTCH-BRITE


Technical Specs

  • Attaching SystemTR 
  • Attachment TypeTR 
  • Abrasive TypeNon-Woven 
Shop Items By:New Items 
Disc Dia.
Please Select
Grade
Please Select
Grit
Please Select
Abrasive Material
Please Select
Series
Please Select
Color
Please Select
Max. RPM
Please Select
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr. Model #
Disc Dia.
Grade
Grit
Abrasive Material
Series
Color
Availability
Price
Qty
SE-DR
2"
Coarse
60
Aluminum Oxide
SE-DR
Brown

Item ships within 3 business days from supplier

$1.52 / each

Surface Conditioning Disc,2 in.
Catalog Page #  NA

Price: $1.52 / each

Shipping: pkg of 200

Technical Specs

  • Disc Dia.2"
  • GradeCoarse
  • Grit60
  • Attaching SystemTR
  • Attachment TypeTR
  • Abrasive TypeNon-Woven
  • Abrasive MaterialAluminum Oxide
  • SeriesSE-DR
  • ColorBrown
  • Max. RPM25,000
SE-DR
2"
Medium
80
Aluminum Oxide
SE-DR
Maroon

Item ships within 3 business days from supplier

$1.52 / each

Surface Conditioning Disc,2 in.
Catalog Page #  NA

Price: $1.52 / each

Shipping: pkg of 200

Technical Specs

  • Disc Dia.2"
  • GradeMedium
  • Grit80
  • Attaching SystemTR
  • Attachment TypeTR
  • Abrasive TypeNon-Woven
  • Abrasive MaterialAluminum Oxide
  • SeriesSE-DR
  • ColorMaroon
  • Max. RPM25,000
SL-DR
2"
Medium
80
Aluminum Oxide
SL-DR
Maroon

Item ships within 3 business days from supplier

$1.38 / each

Surface Conditioning Disc,2 in.
Catalog Page #  NA

Price: $1.38 / each

Shipping: pkg of 200

Technical Specs

  • Disc Dia.2"
  • GradeMedium
  • Grit80
  • Attaching SystemTR
  • Attachment TypeTR
  • Abrasive TypeNon-Woven
  • Abrasive MaterialAluminum Oxide
  • SeriesSL-DR
  • ColorMaroon
  • Max. RPM25,000
SL-DR
3"
Coarse
60
Aluminum Oxide
SL-DR
Brown

$2.65 / each

Surface Conditioning Disc,3 in.
Catalog Page #  NA

Price: $2.65 / each

Shipping: pkg of 100

Technical Specs

  • Disc Dia.3"
  • GradeCoarse
  • Grit60
  • Attaching SystemTR
  • Attachment TypeTR
  • Abrasive TypeNon-Woven
  • Abrasive MaterialAluminum Oxide
  • SeriesSL-DR
  • ColorBrown
  • Max. RPM18,000
SE-DR
3"
Medium
80
Aluminum Oxide
SE-DR
Maroon

Item ships within 3 business days from supplier

$2.89 / each

Surface Conditioning Disc,3 in.
Catalog Page #  NA

Price: $2.89 / each

Shipping: pkg of 100

Technical Specs

  • Disc Dia.3"
  • GradeMedium
  • Grit80
  • Attaching SystemTR
  • Attachment TypeTR
  • Abrasive TypeNon-Woven
  • Abrasive MaterialAluminum Oxide
  • SeriesSE-DR
  • ColorMaroon
  • Max. RPM18,000
SE-DR
4"
Coarse
60
Silicon Carbide
SE-DR
Brown

Item ships within 3 business days from supplier

$3.83 / each

Surface Conditioning Disc,4 in.
Catalog Page #  NA

Price: $3.83 / each

Shipping: pkg of 100

Technical Specs

  • Disc Dia.4"
  • GradeCoarse
  • Grit60
  • Attaching SystemTR
  • Attachment TypeTR
  • Abrasive TypeNon-Woven
  • Abrasive MaterialSilicon Carbide
  • SeriesSE-DR
  • ColorBrown
  • Max. RPM12,000