Skip Content

 
Scouring Pad close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Scouring Pad


Length
Please Select
Width
Please Select
Material
Please Select
Color
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Length
Width
Material
Color
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
213C
3"
1-1/2"
Copper Coated Metal Wire
Copper

$3.84 / pkg. of 3

Scouring Pad,Copper Coated,PK 3
Catalog Page #  1861 

Price $3.84 / pkg. of 3

Technical Specs

  • Length3"
  • Width1-1/2"
  • MaterialCopper Coated Metal Wire
  • ColorCopper
2020
4-1/2"
3"
Synthetic Fiber
Purple

$32.65 / pkg. of 24

Scouring Pad,Purple,4-1/2In L,3In W,PK24
Catalog Page #  1861 

Price $32.65 / pkg. of 24

Technical Specs

  • Length4-1/2"
  • Width3"
  • MaterialSynthetic Fiber
  • ColorPurple
622
6"
3-7/8"
Polyester/Polyimide
Blue

$107.90 / pkg. of 24

Scouring Pad,Blue,6In L,3-7/8In W,PK24
Catalog Page #  1861 

Price $107.90 / pkg. of 24

Technical Specs

  • Length6"
  • Width3-7/8"
  • MaterialPolyester/Polyimide
  • ColorBlue
220
6"
3-7/8"
Synthetic Fiber
Green

$35.75 / pkg. of 24

Scouring Pad,Green,6In L,3-7/8In W,PK24
Catalog Page #  1861 

Price $35.75 / pkg. of 24

Technical Specs

  • Length6"
  • Width3-7/8"
  • MaterialSynthetic Fiber
  • ColorGreen
97223-3-12
6"
4"
Natural Fiber
Brown

$4.35 / pkg. of 3

Scouring Pad,Natural,4 x 6 In,PK 3
Catalog Page #  1861 

Price $4.35 / pkg. of 3

Technical Specs

  • Length6"
  • Width4"
  • MaterialNatural Fiber
  • ColorBrown
96CC
6"
9"
Synthetic Fiber
Green

$13.35 / pkg. of 10

Scouring Pad,General Purpose,PK 10
Catalog Page #  1861 

Price $13.35 / pkg. of 10

Technical Specs

  • Length6"
  • Width9"
  • MaterialSynthetic Fiber
  • ColorGreen

Alternate Search Terms