Skip Content

 
Easy Erasing Pad close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Easy Erasing Pad

Technical Specs

  • Item Easy Erasing Pad 
  • Color White/Blue 
Length
Please Select
Width
Please Select
Material
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Length
Width
Material
Price
Qty
Please use Qty box to add item(s) to cart.
4610
10"
4-5/8"
Melamine Foam

$43.95 / pkg. of 5

Enter location to check availability
Catalog Page #  NA

Price $43.95 / pkg. of 5

Technical Specs

  • Item Easy Erasing Pad
  • Length 10"
  • Width 4-5/8"
  • Material Melamine Foam
  • Color White/Blue
4004JP
12"
6"
Melamine Foam

$1,006.00 / pkg. of 50

Enter location to check availability
Catalog Page #  NA

Price $1,006.00 / pkg. of 50

Technical Specs

  • Item Easy Erasing Pad
  • Length 12"
  • Width 6"
  • Material Melamine Foam
  • Color White/Blue
4004BP
5-1/8"
2-7/8"
Polymeric Foam/Urethane

$212.75 / pkg. of 60

Enter location to check availability
Catalog Page #  1670 

Price $212.75 / pkg. of 60

Technical Specs

  • Item Easy Erasing Pad
  • Length 5-1/8"
  • Width 2-7/8"
  • Material Polymeric Foam/Urethane
  • Color White/Blue
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms