Skip Content

Flammable Cabinet,18X1 Gal. Bottles,YLW close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Flammable Cabinet, 18X1 Gal. Bottles, YLW

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 4LND7
  • Mfr. Model # SC8079
  • UNSPSC # 24112401
  • Catalog Page # N/A
  • Shipping Weight 140.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Safety Cabinet Type Stackable
  • Safety Cabinet Application Flammable Cabinet
  • Capacity (18) 1 gal. Bottles
  • Door Type Self-Closing
  • Number of Doors 2
  • Color Yellow
  • Height 32-5/8"
  • Width 30"
  • Depth 18-1/2"
  • Material Plywood
  • Number of Shelves 1
  • Standards OSHA, NFPA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
 
1 answer

Size

Is anyone able to tell me the dimensions of interior space available in this unit? Is the shelf adjustable? What is the middle positions height that would split the interior space 50/50?
Thanks
5 months ago
by
Read all my Q&A
 
Please wait while more information about Alastair is loaded.
Additional information about Alastair could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and have been advised by them of the following:

The interior dimensions of the cabinet are 28-5/8" high by 26" wide by 14-1/2" deep. The shelf is adjustable and the middle position height is 14-3/16."

Thank you for using Grainger Ask and Answer
4 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about MeganS is loaded.
Additional information about MeganS could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2016-02-06 T19:58:14.073-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4LND7, prod, sort_default
1 of 1
  • 2016-02-06 T19:58:14.075-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4LND7, prod, sort_default
1 of 1