Skip Content

 
Flammable Liquid Safety Cabinet, Bench Top close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Flammable Liquid Safety Cabinet, Bench Top


Technical Specs

  • Item Flammable Liquid Safety Cabinet 
  • Safety Cabinet Type Bench Top 
  • Safety Cabinet Application Flammable Cabinet 
  • Door Type Manual 
  • Color Yellow 
Capacity
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select
Number of Doors
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Capacity
Height
Width
Depth
Number of Doors
Price
Qty
Please use Qty box to add item(s) to cart.
SC8021
(6) 1 gal. Bottles
21-1/4"
16-3/4"
15-3/4"
1

$746.50 / each

Enter location to check availability
Catalog Page #  NA

Price $746.50 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity (6) 1 gal. Bottles
  • Safety Cabinet Type Bench Top
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 21-1/4"
  • Width 16-3/4"
  • Depth 15-3/4"
  • Number of Doors 1
SC9040
8 gal.
17"
31"
14-1/2"
2

$1,089.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,089.00 / each

Technical Specs

  • Item Flammable Liquid Safety Cabinet
  • Capacity 8 gal.
  • Safety Cabinet Type Bench Top
  • Safety Cabinet Application Flammable Cabinet
  • Door Type Manual
  • Color Yellow
  • Height 17"
  • Width 31"
  • Depth 14-1/2"
  • Number of Doors 2
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More