Skip Content

Combination Safety Cabinet,Bench close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Combination Safety Cabinet, Bench

Price $1,318.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4LNA3
  • Mfr. Model # SC9041 BENCH COMBO
  • UNSPSC # 24112401
  • Catalog Page # N/A
  • Shipping Weight 61.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Combination Safety Cabinet
  • Mounting Type Bench
  • Used For Combination Acid/Flammable
  • Capacity (4) 1 gal. Bottles, (4) 2.5L Bottles
  • Door Type Manual
  • Number of Doors 2
  • Color Gray
  • Height 17"
  • Width 31"
  • Depth 14-1/2"
  • Door Opening Height 15"
  • Door Opening Width 14"
  • Material Plywood
  • Finish Chemical Resistant Epoxy
  • Handle Type Recessed Paddle
  • Number of Shelves 0
  • Sump Capacity 2.84 gal.
  • Standards OSHA/NFPA 30
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
11 months ago
by
Read all my Q&A
 
Please wait while more information about interested6 is loaded.
Additional information about interested6 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The internal dimensions of both the flammables and acid compartments are 14.75” H X 14”W X 11.625”D so a shelf is not available.
11 months ago
by
Read all my Q&A
 
Please wait while more information about SciMatCo Product Expert is loaded.
Additional information about SciMatCo Product Expert could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
  • 2016-02-06 T20:08:35.864-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4LNA3, prod, sort_default
1 of 1
  • 2016-02-06 T20:08:35.866-06:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4LNA3, prod, sort_default
1 of 1