Skip Content

Drying Rack close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Drying Rack

Price $1,321.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 46C893
  • Mfr. Model # 18819-0023
  • UNSPSC # 56122002
  • Catalog Page # N/A
  • Shipping Weight 12.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Drying rack dries laboratory glassware quickly and safely, without leaving it too hot to handle. Rack is for indoor use only, and should not be set close to additional heating devices. Pegs should be arranged with the smallest on the top rows and larger pegs on the lower panels, with any additional pegs and plugs placed in the baskets.

View More

Technical Specs

  • Item Drying Rack
  • Material Rugged ABS Plastic
  • Height 22.7"
  • Standards 400 watts of Drying Power gently circulates heated air into and around items to decrease drying time, Heat selector allows choice of 3 temperature settings, 120V
  • Includes 76 Pegs and 4 Baskets
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.