Skip Content

File,Fire,Legal,2 Shelves, 27 9/16H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

File, Fire, Legal, 2 Shelves, 27 9/16H

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 1RL80
  • Mfr. Model # 2G3100B
  • UNSPSC # 56101702
  • Catalog Page # 2102
  • Shipping Weight 280.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Fire-Resistant Filing Cabinet
  • Type Vertical
  • File Size Legal
  • Number of Drawers 2
  • Overall Height 27-9/16"
  • Overall Width 19-5/8"
  • Overall Depth 31"
  • Color Black
  • Material Baked Enamel Steel
  • Standards UL Class 350 1 Hour Fire Rating
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Steel-lined drawers provide fire protection and max. filing capacity for your irreplaceable content. Insulation between all drawers makes each drawer a separate fire-resistant unit. Baked enamel finish. Includes high-security Medeco® key locks that resist picking and drilling, feature recessed latching handles, and are impact rated to survive a 30-ft. drop.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.