Skip Content

Vacancy SensorSensor Type: Passive Infrared, Installation Type: Wall, 300/1000 sq. ft. Coverage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Vacancy SensorSensor Type: Passive Infrared, Installation Type: Wall, 300/1000 sq. ft. Coverage

Clearance Price $50.87 / each

Price $53.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16T973
  • Mfr. Model # SLSPWS120VW
  • UNSPSC # 46171608
  • Catalog Page # N/A
  • Shipping Weight 0.3 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemVacancy Sensor
  • Sensor TypePassive Infrared
  • Coverage300/1000 sq. ft.
  • Installation TypeWall
  • Viewing Angle180 Degrees
  • Timer Range30 min.
  • Time DelayManual
  • Watts @ 120V1000
  • Voltage120VAC
  • For Use WithFluorescent and Incandescent Lighting Loads
  • ColorWhite
  • StandardsUL and cUL Listed, FCC Part 15, Class B, Title 24 Certified, RoHS Compliance
  • Description/Special FeaturesNo Neutral Required, No Minimum Load
  • IncludesColor-Matched Decorator-Style Cover Plate
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Details

Wall Switch Vacancy Sensors
Designed to operate as a standard push-button light switch and also to provide Auto-Off after a 30 min. fixed time delay when the area has been vacated. Passive infrared (PIR) motion detection will trigger Auto-On within 30 sec. if lighting goes Off while the area is still occupied. Time-delay and sensitivity adjustments are unnecessary. No neutral or minimum load is required.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.