Skip Content

Turn to Release Aluminum-Zinc Alloy Push Button Operator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Turn to Release Aluminum-Zinc Alloy Push Button Operator

SCHNEIDER ELECTRIC


Technical Specs

  • ItemPush Button Operator 
  • Size22mm 
  • ActionTurn to Release 
  • Basic MaterialMetal 
  • BezelChrome Die Cast Aluminum 
  • ColorRed 
  • Number of Operators
  • LegendEmergency Stop 
Shop Items By:Clearance Items 
Type of Operator
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Type of Operator
Availability
Price
Qty
ZB4BS44
30mm Dia. Mushroom

Clearance - Limited Quantity Available

$63.14 / each

Non-Illum Push Button Operator,22mm,Red
Catalog Page #  382 

Clearance Price:
$63.14 / each

Price: $70.15 / each

Technical Specs

  • ItemPush Button Operator
  • Size22mm
  • ActionTurn to Release
  • Type of Operator30mm Dia. Mushroom
  • Basic MaterialMetal
  • BezelChrome Die Cast Aluminum
  • ColorRed
  • Number of Operators1
  • LegendEmergency Stop
ZB4BS64
60mm Dia. Mushroom

Clearance - Limited Quantity Available

$73.94 / each

Non-Illum Push Button Operator,22mm,Red
Catalog Page #  382 

Clearance Price:
$73.94 / each

Price: $82.15 / each

Technical Specs

  • ItemPush Button Operator
  • Size22mm
  • ActionTurn to Release
  • Type of Operator60mm Dia. Mushroom
  • Basic MaterialMetal
  • BezelChrome Die Cast Aluminum
  • ColorRed
  • Number of Operators1
  • LegendEmergency Stop