Skip Content

Terminal Block,Screw Clamp,15A,600V,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Terminal Block, Screw Clamp, 15A, 600V, Gray

SCHNEIDER ELECTRIC

Clearance Price: $8.92 / each

Price: $13.72 / each

Please sign in or register to access lists

Check Availability
Limited Quantity Available
  • Item # 6PGK3
  • Mfr. Model # AB1FUSE435U6XM
  • UNSPSC # 39121410
  • Catalog Page # N/A
  • Shipping Weight 0.05 lbs.
Country of Origin GermanyCountry of Origin is subject to change.

Technical Specs

  • ItemTerminal Block
  • TypeScrew Clamp Technology, Fused Disconnect 1/4 x 1-1/4" Fuse with 110-250V Neon (0.13-0.55mA)
  • Amps15
  • Voltage600
  • Max. Wire Size (AWG)10
  • Min. Wire Size (AWG)22
  • Pieces per Foot30
  • Block MaterialNylon
  • ColorGray
  • Channel Description35mm
  • Temp. Rating (F)-40 to 221
  • Height (In.)1.86
  • Depth (In.)3.04
  • Width (In.)0.390
  • StandardsASEV, UR, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

IEC-Style Terminal Blocks
• DIN rail mountable
Feature fast and reliable connection. Resist vibration and shocks, with a wide choice of connection options. Provide the possibility of testing all terminal blocks. Help ensure the quality and operational availability of equipment, and optimizes installation set up and operation.
UL Recognized and CSA Certified.

Product content provided by supplier

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.