Skip Content

Terminal Block,Screw Clamp,15A,600V,Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Terminal Block, Screw Clamp, 15A, 600V, Gray

Price: NA

Item no longer available


  • Item # 6PGK0
  • Mfr. Model # AB1FUSE435U5XM
  • UNSPSC # 39121410
  • Catalog Page # N/A
  • Shipping Weight 0.02 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Amps15
  • Max. Wire Size (AWG)10
  • Min. Wire Size (AWG)22
  • Voltage600
  • ItemTerminal Block
  • Pieces per Foot38
  • TypeScrew Clamp Technology, Fused Disconnect 5 x 20 or 5 x 25mm Fuse with 110-250V Neon (0.13-0.55mA)
  • Block MaterialNylon
  • ColorGray
  • Channel Description35mm
  • Temp. Rating (F)-40 to 221
  • Height (In.)1.86
  • Depth (In.)3.04
  • Width (In.)0.310
  • StandardsASEV, UR, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

IEC-Style Terminal Blocks
• DIN rail mountable
Feature fast and reliable connection. Resist vibration and shocks, with a wide choice of connection options. Provide the possibility of testing all terminal blocks. Help ensure the quality and operational availability of equipment, and optimizes installation set up and operation.
UL Recognized and CSA Certified.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.