Skip Content

Temp Ctrl,1 Current,24 VAC/VDC,1/32DIN close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Temp Ctrl, 1 Current, 24 VAC/VDC, 1/32DIN

Price $339.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6UDD7
  • Mfr. Model # REG24PTP1JLU
  • UNSPSC # 41112205
  • Catalog Page # N/A
  • Shipping Weight 0.3 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Temperature Controllers
Interface with solid-state and electromechanical relays, PLCs, variable-speed drives, and HMI displays to regulate temperature critical to heating and refrigeration applications. Feature PID digital control mode, programmable sensor type, and high-luminosity LED digital display. 0 to 99 hr. and 59 min. control period. 0.01% of full-scale hysteresis.
UL Recognized. CSA and CE Certified.

View More

Technical Specs

  • Item Temperature Controller
  • Digital/Analog Digital
  • Sensor Type PT100 Thermocouple
  • DIN Size 1/32
  • Input Voltage 24VAC/DC
  • Switch Function 4 to 20mA
  • Output (1) Analog Current (4 to 20mA)
  • Temp. Range Based on Input
  • Control Mode PID
  • Amps 4 to 20 mA
  • Length 4.00"
  • Width 2.00"
  • Depth 1.50"
  • Control Period 0 to 99Hr 59min.
  • Description/Special Features High Luminosity LED Digital Display, Process Value, No additional modules, MODBUS
  • Hysteresis 0.01% of Full Scale
  • Setting Accuracy +/-0.5% FS
  • Alarms 0
  • Power Consumption 8 VA
  • Standards UL,CSA,CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.