Skip Content

1 or 3 PhaseSoft Start 6A Output Current,110 to 480VAC Input Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

1 or 3 PhaseSoft Start 6A Output Current, 110 to 480VAC Input Voltage

Price $236.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6VMD2
  • Mfr. Model # ATS01N106FT
  • UNSPSC # 39121521
  • Catalog Page # 336
  • Shipping Weight 0.39 lbs.
Country of Origin GermanyCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSoft Start
  • TypeDial Control
  • HP @ 1 Phase - 120V1/4
  • HP @ 1 Phase - 208V1/2
  • HP @ 1 Phase - 230V1/2
  • HP @ 3 Phase - 230V1/1-1/2
  • HP @ 3 Phase - 460V2/3
  • Output Current6A
  • Input Voltage110 to 480VAC
  • Output VoltageMaximum 3-phase voltage equal to AC supply voltage @ 50/60 Hz
  • Phase1 or 3
  • Ramp Time1 - 5 Seconds
  • Start TypeReduced Voltage Starting, Torque Limiting on Start-up
  • Enclosure RatingIP20
  • ApplicationConstant & Variable Torque
  • IncludesLED display two:"Power ON" and "Full Voltage" (up to speed)
  • Height3.94"
  • Width.90"
  • Depth3.95"
  • Starting Torque30 to 80% of Starting Torque Equal to Line Supply Voltage
  • DisplayNo
  • StandardsUL File No. E184727, CSA File 224330, IEC/EN 60947-4-2 CE,UL,CSA,C-Tick and CCC
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.