Skip Content

Illum Selector Switch,3 Pos,22mm,Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Illum Selector Switch, 3 Pos, 22mm, Green

Price $47.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6HV40
  • Mfr. Model # ZB5AK1533
  • UNSPSC # 39121513
  • Catalog Page # 380
  • Shipping Weight 0.02 lbs.
Country of Origin FranceCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemIlluminated Selector Switch Operator
  • Size22mm
  • Position3
  • ActionMomentary / Maintained / Momentary
  • Type of OperatorLever
  • Operator Head MaterialPlastic
  • ColorGreen
  • Basic MaterialPlastic
  • Bezel MaterialNylon
  • Bezel ColorBlack
  • Lamp Module VoltageNot Applicable
  • Lamp Module TypeNot Applicable
  • Lamp TypeLED
  • Lamp VoltageNot Applicable
  • Replacement LampNot Applicable
  • NEMA Rating1, 2, 3, 4, 4X, 13
  • IP Rating65
  • CamNo Cam
  • Switch Operation @ Position AXOOX
  • Switch Operation @ Position BOOXX
  • Switch Operation @ Position COXXO
  • StandardsUL Listed File Number E164353 CCN NKCR, CSA Certified File Number LR44087 Class 321103, CE Marked
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This 22mm selector switch features double-insulated plastic bezel construction and plastic operator head construction. It also features LED illumination with the use of a lamp module, available separately.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.