Skip Content

Illum Selector Switch,2 Pos,22mm,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Illum Selector Switch, 2 Pos, 22mm, Red

Price $41.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6HN88
  • Mfr. Model # ZB4BK1243
  • UNSPSC # 39121513
  • Catalog Page # 320
  • Shipping Weight 0.1 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Schneider Electric 22mm illuminated selector switch includes standard handle and integral LED. 2-position switch. The illuminated selector switch requires a lamp module, sold separately. See Schneider Electric LED lamp modules for 22mm illuminated operators.

View More

Technical Specs

  • Item Illuminated Selector Switch Operator
  • Size 22mm
  • Lamp Type LED
  • Position 2
  • Color Red
  • Basic Material Metal
  • Action Maintained / Maintained
  • Lamp Module Type Not Applicable
  • Lamp Module Voltage Not Applicable
  • Type of Operator Lever
  • Cam No Cam
  • Operator Head Material Aluminum-Zinc Alloy
  • NEMA Rating 1, 2, 3, 4, 13
  • Bezel Material Zinc
  • Bezel Color Chrome
  • Lamp Voltage Not Applicable
  • Replacement Lamp Not Applicable
  • IP Rating 65
  • Switch Operation @ Position A XO
  • Switch Operation @ Position B OX
  • Switch Operation @ Position C No Third Position
  • Standards UL Listed File Number E164353 CCN NKCR, CSA Certified File Number LR44087 Class 321103, CE Marked
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.