Skip Content

Non-Illum Selector Swtch,22mm,2 Pos,Levr close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Non-Illum Selector Swtch, 22mm, 2 Pos, Levr

Price $34.55 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6HN39
  • Mfr. Model # ZB4BD4
  • UNSPSC # 39121513
  • Catalog Page # 380
  • Shipping Weight 0.1 lbs.
Country of Origin FranceCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemNon-Illuminated Selector Switch Operator
  • Size22mm
  • Position2
  • ActionMaintained / Momentary
  • Type of OperatorLever
  • ColorBlack
  • Key RemovalNo Key
  • Operator Head MaterialPlastic
  • Basic MaterialMetal
  • Bezel MaterialZinc
  • Bezel ColorChrome
  • NEMA Rating1, 2, 3, 4, 4X, 12, 13
  • IP Rating65
  • CamNo Cam
  • Switch Operation @ Position AOX
  • Switch Operation @ Position BXO
  • Switch Operation @ Position CNo Third Position
  • Switch Operation @ Position DNo Fourth Position
  • StandardsUL Listed File Number E164353 CCN NKCR, CSA Certified File Number LR44087 Class 321103, CE Marked
  • Key NumberNo Key
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Designed for industrial applications, this switch offers simplicity of setup, flexibility, and a robust construction. It features a snap-fit head and body, with single screw adjustment for secure mounting. It is suitable for use on automotive, textile, and timber processing machinery. It is also recommended for energy distribution panels, public works systems, and airports.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.