Skip Content

Selector Switch,3 Pos,Lever,22mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Selector Switch, 3 Pos, Lever, 22mm

Price $61.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6HK60
  • Mfr. Model # XB4BD33
  • UNSPSC # 39121513
  • Catalog Page # 379
  • Shipping Weight 0.2 lbs.
Country of Origin FranceCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemNon-Illuminated Selector Switch
  • Size22mm
  • Position3
  • ActionMaintained/Maintained/Maintained
  • Contact Form2NO
  • Type of OperatorLever
  • ColorBlack
  • Operator Head MaterialPolyamide
  • BezelChrome
  • Contact Rating10A @ 600VAC
  • Number of Directions3
  • NEMA Rating1, 2, 3, 4, 4X, 12, 13
  • IP Rating69K
  • Switch Operation @ Position AXO
  • Switch Operation @ Position BOO
  • Switch Operation @ Position COX
  • StandardsIEC
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Rated 4 out of 5 by 1reviewer.
  • 2015-04-19T19:41:06.854-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_6HK60, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I would like to configure a hand/off/auto set up for pond aerators.

The aerators are run by three phase motors. Currently there is a timer that controls them but I would like a switch so that I can bypass the timer when needed while keeping the timer running and then easily switch back to the timer when I want without having to open the control box and mess with the timer.

Are there contact blocks available for this switch that would allow me to do that with 3 phase?
3 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about Donovanp176 is loaded.
Additional information about Donovanp176 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This style of switch is not rated to handle an inductive load. Please contact one of our technical support representatives at 800-472-4643, to discuss alternative solutions.

Thank you for using Grainger Ask & Answer.
3 months, 3 weeks ago
by
Read all my Q&A
 
Please wait while more information about EricR is loaded.
Additional information about EricR could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about tatertot is loaded.
Additional information about tatertot could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The 6HK60 switch is rated for outdoor use without a boot. According to the manufacturer, "there are no boots for any of the 22mm selector switches."

Thank you for using Grainger Ask & Answer
1 year, 3 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-04-19T19:39:54.165-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6HK60, prod, sort_default
1 of 1
  • 2015-04-19T19:39:54.167-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6HK60, prod, sort_default
1 of 1