Skip Content

Safety Interlock Switch,1NO,2NC,10A@300V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Safety Interlock Switch, 1NO, 2NC, 10A@300V

Price $223.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 10D244
  • Mfr. Model # XCSC703
  • UNSPSC # 39121501
  • Catalog Page # 357
  • Shipping Weight 1.23 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Safety Interlock Switch
  • Style Actuating Key, Tubular Key Unlock
  • Contact Form 1NO, 2NC
  • Actuator Length Key Dependent
  • Connection Type 1/2" NPT Conduit
  • AC Contact Rating 10A @ 300V
  • Series XCSC
  • DC Contact Rating 6A @ 300V
  • Height 1.73"
  • Width 2.05"
  • Depth 4.47"
  • NEMA Rating 4, 4X, 12
  • IP Rating 67
  • Operating Temp. Range -13 Degrees to 158 Degrees F
  • Conduit Size 1/2" NPT
  • Body Material Zamak
  • Head Material Zamak
  • Description/Special Features Water Tight, Dust Tight and Corrosion Resistant (Indoor/Outdoor) Enclosure
  • Operating Force 4.5 lb.
  • Standards UL, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



This safety switch is designed to protect operators by stopping heavy duty industrial machines with quick rundown time. Use in packaging, handling, robotics, machine tooling, printing, and automotive assembly.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.