Skip Content

Rotating Mirror,Green,12VAC/DC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Rotating Mirror, Green, 12VAC/DC

Price $310.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 30N604
  • Mfr. Model # XVR12J03S
  • UNSPSC # 39111706
  • Catalog Page # 360
  • Shipping Weight 1.4 lbs.
Country of Origin Japan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Rotating Mirror Beacon
  • Color Green
  • Lamp Type LED
  • Flashes per Minute 138
  • Light Output 4300 Candela At 1 Meter
  • Lamp Life 100,000 hr.
  • Lens Design Screw Clamp
  • Lens Material Polycarbonate Resin
  • Housing Material ABS Resin
  • Mounting Bolt And Nut
  • Operating Temp. -10C To +50C
  • Rating IP23
  • Power Source 12VAC/DC
  • Height 150mm
  • Diameter 120mm
  • Standards UL/CE Marking/CSA
  • Includes Buzzer
  • Green Certification or Other Recognition RoHS Compliant
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.