Skip Content

Enclosed Power Relay,6Pin,120VAC,DPST-NO close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Enclosed Power Relay, 6Pin, 120VAC, DPST-NO

Price $30.15 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1DPP4
  • Mfr. Model # RPF2AF7
  • UNSPSC # 39121514
  • Catalog Page # 348
  • Catalog Group # H8138
  • Shipping Weight 0.18 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEnclosed Power Relay
  • Pins6
  • Coil Volts120VAC
  • Contact Amp Rating (Resistive)30A @ 277VAC
  • Contact FormDPST-NO
  • MountingFlange, Bottom/Din Rail
  • Electrical Connection1/4" Tab Terminal
  • HP @ 120V1
  • HP @ 240V3
  • Number of Poles2
  • Contact Amp Rating (Inductive)Not Rated
  • Contact MaterialSilver Tin Oxide
  • Coil Rating4.0VA, 1.7W
  • Hz50/60
  • FeaturesSealed Construction
  • StandardsUL, CSA, CE, CCN, cULus
  • Dimensions1.65"H, 1.34"W, 2.68"D
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Details

Enclosed Power Relays
Flange-type mounting bracket.
CSA and CE Certified.
Schneider Electric—Zelio
Feature top-mounted 1/4" quick-connect terminals and locating slot for DIN rail mounting. Silver tin oxide contacts. 50/60 Hz. RoHS compliant.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.