Pushbutton IEC Manual Starter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pushbutton IEC Manual Starter

SCHNEIDER ELECTRIC

Technical Specs

  • Item:Manual Motor Starter 
  • Operator:Push Button 
  • Starter Type:IEC Style 
  • Enclosure Type:Open 
  • Number of Poles:
Amps AC
Please Select
Overload Relay Amp Setting
Please Select
Product #Amps ACOverload Relay Amp SettingAvailabilityPrice Qty
3CY820.25 to 0.40.25 to 0.4A

Typically in Stock

$182.75 / each

3CY830.4 to 0.630.4 to 0.63A

Typically in Stock

$207.50 / each

3CY840.63 to 10.63 to 1A

Typically in Stock

$200.50 / each

3CY851 to 1.61 to 1.6A

Typically in Stock

$200.50 / each

3CY9113 to 1813 to 18A

Typically in Stock

$248.75 / each

3CY9217 to 2317 to 23A

Typically in Stock

$248.75 / each

3CY861.6 to 2.51.6 to 2.5A

Typically in Stock

$194.50 / each

3CY9320 to 2520 to 25A

Typically in Stock

$248.75 / each

3CY872.5 to 42.5 to 4A

Typically in Stock

$194.50 / each

3CY884 to 6.34 to 6.3A

Typically in Stock

$194.50 / each

3CY896 to 106 to 10A

Typically in Stock

$194.50 / each

3CY909 to 149 to 14A

Typically in Stock

$248.75 / each

Adding More Products