Skip Content

 
Push/Pull Aluminum-Zinc Alloy Push Button Operator close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Push/Pull Aluminum-Zinc Alloy Push Button Operator


Technical Specs

  • ItemPush Button Operator 
  • Size22mm 
  • ActionPush/Pull 
  • Basic MaterialMetal 
  • BezelChrome Die Cast Aluminum 
  • ColorRed 
  • Number of Operators
  • LegendEmergency Stop 
Type of Operator
Please Select

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Type of Operator
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
ZB4BT4
40mm Dia. Mushroom

Limited Quantity Available

$42.80 / each

Non-Illum Push Button Operator,22mm,Red
Catalog Page #  378 

Clearance Price $42.80 / each

Price $47.55 / each

Technical Specs

  • ItemPush Button Operator
  • Size22mm
  • ActionPush/Pull
  • Type of Operator40mm Dia. Mushroom
  • Basic MaterialMetal
  • BezelChrome Die Cast Aluminum
  • ColorRed
  • Number of Operators1
  • LegendEmergency Stop
ZB4BX4
60mm Dia. Mushroom

Limited Quantity Available

$37.22 / each

Non-Illum Push Button Operator,22mm,Red
Catalog Page #  378 

Clearance Price $37.22 / each

Price $41.35 / each

Technical Specs

  • ItemPush Button Operator
  • Size22mm
  • ActionPush/Pull
  • Type of Operator60mm Dia. Mushroom
  • Basic MaterialMetal
  • BezelChrome Die Cast Aluminum
  • ColorRed
  • Number of Operators1
  • LegendEmergency Stop