Skip Content

Push Button with Transmitter,Green,22mm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Push Button with Transmitter, Green, 22mm

Price $165.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12Z278
  • Mfr. Model # ZB5RTA3
  • UNSPSC # 39121512
  • Catalog Page # N/A
  • Shipping Weight 0.11 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wireless 22mm Push Buttons
Battery-free push buttons are easy to install, with maintenance-free operation; cause no cable damage or screw terminal issues. Very low cost of operation. 25m range provides mobility and flexibility to serve in a number of factory applications.
UL Listed. CSA and CE compliant.

View More

Technical Specs

  • Item Push Button with Transmitter
  • Color Green
  • Action Momentary
  • Material Plastic
  • NEMA Rating 12
  • IP Rating 30
  • Number of Operators 1
  • Size 22mm
  • Type of Operator Flush Push Button
  • Height 1.30"
  • Width 3.39"
  • Length 2.05"
  • Legend Markings No Legend
  • Standards UL/CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.