Skip Content

 
Push Button Switch close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Push Button Switch

SCHNEIDER ELECTRIC


Technical Specs

  • ItemEmergency Stop Push Button 
  • Illuminated / Non-IlluminatedNon-Illuminated 
  • Size22mm 
  • ActionMaintained with Key Release 
  • Type of Operator40mm Dia. Mushroom 
  • Head MaterialPlastic 
  • Contact Form1NC 
  • BezelChrome Plated Die-Cast 
  • ColorRed 
Shop Items By:Clearance Items 
Select items to compareView Compare
1 Product
Compare /
Item #
Mfr.
Model #
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
XB4BS142

Limited Quantity Available

$125.28 / each

E-Stop Push Button,22mm,NC,Red
Catalog Page #  379 

$125.28 / each

$139.20 / each

Technical Specs

  • ItemEmergency Stop Push Button
  • Illuminated / Non-IlluminatedNon-Illuminated
  • Size22mm
  • ActionMaintained with Key Release
  • Type of Operator40mm Dia. Mushroom
  • Head MaterialPlastic
  • Contact Form1NC
  • BezelChrome Plated Die-Cast
  • ColorRed