Skip Content

Ultrasonic Sensor,Analog,508mm,18mm dia. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ultrasonic Sensor, Analog, 508mm, 18mm dia.

Price $163.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 1EXB8
  • Mfr. Model # VM18VAQ
  • UNSPSC # 41111926
  • Catalog Page # N/A
  • Shipping Weight 0.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Cylindrical Ultrasonic Sensor
  • Case Material Plastic
  • Diameter 18mm
  • Detecting Distance 508mm
  • Output 0 to 10VDC
  • Circuit Type Analog
  • Max. Load 40mA
  • Electrical Connection 4 Pin M12 Male Connector
  • Length 3.06"
  • Width 0.71"
  • Power Required 15 to 24VDC
  • NEMA Rating 4X
  • IP Rating 67
  • Operating Frequency 300 kHz
  • Standards UL, CE, RoHS
  • Operating Temp. Range -22 Degrees to 158 Degrees F
  • Description/Special Features Tamper Proof
  • Response Time 60.0 msec to 95% of full value
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



This analog cylindrical ultrasonic sensor utilizes piezoelectric and microprocessor technology to transmit and receive sonic energy. It features 3 LED lights to indicate its sensing status. It also features rugged-duty body design for use in harsh environments.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.