Skip Content

Programming and Diagnostic Module close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Programming and Diagnostic Module

Price $297.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14C828
  • Mfr. Model # XUSLPDM
  • UNSPSC # 46171620
  • Catalog Page # N/A
  • Shipping Weight 0.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemProgramming and Diagnostic Module
  • Input PowerNot Specified
  • Safety Output ConfigurationNot Specified
  • Aux. Contact ConfigurationNot Specified
  • IP Rating40
  • MountingNot Specified
  • WidthNot Specified
  • HeightNot Specified
  • DepthNot Specified
  • Response TimeNot Specified
  • Operating Temp.32 Degrees to 131 Degrees F
  • Enclosure MaterialPlastic
  • StandardsEN/IEC 61496-1 and EN/IEC 61496-2,
  • ApplicationUse with Light XUSLDM Curtains.
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This programming and diagnostic module is designed for use with light curtains Optimum XUSLB and Universal XUSLDM/LDS with a solid-state output.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.