Skip Content

Plastic Push Button Operator, Type of Operator: 30mm Mushroom Head, Size: 22mm, Action: Maintained P close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Plastic Push Button Operator, Type of Operator: 30mm Mushroom Head, Size: 22mm, Action: Maintained P

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 6HW12
  • Mfr. Model # ZB5AT44
  • UNSPSC # 39121512
  • Catalog Page # 323
  • Catalog Group # H7020
  • Shipping Weight 0.1 lbs.
Country of Origin Czech Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

22mm Nonilluminated Push Buttons
• No-notch mounting NEMA rated: 1, 2, 3, 4, 4X, 12, and 13
Plastic models are for applications that require chemical resistance and/or double electrical insulation.
UL Listed, CSA Certified, and CE Certified. Meet IEC standards.

View More

Technical Specs

  • Item Push Button Operator
  • Size 22mm
  • Action Maintained Push / Maintained Pull
  • Type of Operator 30mm Mushroom Head
  • Basic Material Plastic
  • Head Material Plastic
  • Bezel Material Double-Insulated Plastic
  • Color Red
  • NEMA Rating 1, 2, 3, 4, 4X, 13
  • IP Rating 66
  • Legend No Legend
  • Standards UL, CSA, CE, RoHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.