Skip Content

Rectangular Photoelectric Sensor, Sensing Method: Diffuse, Power Requirement: 12 to 24VDC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Rectangular Photoelectric Sensor, Sensing Method: Diffuse, Power Requirement: 12 to 24VDC

Price $152.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1WVN5
  • Mfr. Model # XUDA1PSML2
  • UNSPSC # 39121528
  • Catalog Page # N/A
  • Shipping Weight 0.2 lbs.
Country of Origin Hungary Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This photoelectric sensor features retroreflective sensing technology, an infrared LED light source, and reverse polarity protection.

View More

Technical Specs

  • Item Photoelectric Sensor
  • Shape Rectangular
  • Sensing Method Diffuse
  • Operation Mode Selectable Light On/Dark On
  • Power Requirement 12 to 24VDC
  • Circuit Type PNP
  • Electrical Connection 2m Cable
  • Length 2.50"
  • Max. Load Current 100mA
  • Response Time 0.5 msec
  • Operating Frequency 1000 Hz
  • Width 1.57"
  • Depth 0.40"
  • NEMA Rating IP65
  • IP Rating 64, 65
  • Body Material PBT
  • Light Source Infrared LED
  • Features Reverse Polarity Protection, Overload and Short-Circuit Protection
  • Operating Temp. Range -10 Degrees to 55 Degrees C
  • Standards CUL Listed, CE Approval
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.