Skip Content

Ovrload Rely,8 to 11.5A,Class 10,NEMA 10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ovrload Rely, 8 to 11.5A, Class 10, NEMA 10

Price $90.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6B451
  • Mfr. Model # LR2K0316
  • UNSPSC # 39121520
  • Catalog Page # 228
  • Shipping Weight 0.3 lbs.
Country of Origin Czech Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

TeSys™ Minicontactors and Overload Relays
DIN rail- or panel-mount general-duty K-line minicontactors and overload relays fit into small spaces. Combine a minicontactor with an overload relay to make a complete motor starter. Rated 600VAC. Screw-clamp terminals.
UL Listed, CSA and CE Certified.
Overload Relays
For 3-phase applications. Bimetallic elements. Class 10 trip characteristics with 1-phase sensitivity. Ambient compensated. Adjustable current range. Lockable, sealable, manual/auto reset, test trip. Mount to underside of contactor.

View More

Technical Specs

  • Item Overload Relay
  • Starter Type IEC
  • NEMA Size 10
  • Current Range 8.00 to 11.5A
  • For Use With TeSys K AC or DC IEC Contactor
  • Features Single Phase Sensitivity, Differential
  • Sensing Method Bimetallic
  • Trip Class 10
  • Number of Poles 3
  • Height 2.56"
  • Depth 2.28"
  • Width 1.77"
  • Standards UL File/CCN E164353 / NKCR, CSA LR43364 3211 03, IEC 60947, CE, RoHS
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.