Skip Content

Operator Push Button close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Operator Push Button

SCHNEIDER ELECTRIC


Technical Specs

  • ItemEmergency Stop Push Button 
  • Illuminated / Non-IlluminatedNon-Illuminated 
  • Size22mm 
  • ActionMaintained Push/Pull 
  • Type of Operator40mm Dia. Mushroom 
  • Head MaterialPlastic 
  • Contact Form1NC 
  • BezelPlastic 
  • ColorRed 
Shop Items By:Clearance Items 
Select items to compareView Compare
1 Product
Compare /
Item #
Mfr. Model #
Availability
Price
Qty
XB5AT42

Clearance - Limited Quantity Available

$57.11 / each

E-Stop Push Button,22mm,NC,Red
Catalog Page #  384 

Clearance Price:
$57.11 / each

Price: $63.45 / each

Technical Specs

  • ItemEmergency Stop Push Button
  • Illuminated / Non-IlluminatedNon-Illuminated
  • Size22mm
  • ActionMaintained Push/Pull
  • Type of Operator40mm Dia. Mushroom
  • Head MaterialPlastic
  • Contact Form1NC
  • BezelPlastic
  • ColorRed