Skip Content

Pilot Light Complete, 22mm, 110 to 120VAC Voltage, Lamp Type: LED, Terminal Connection: Screw Clamp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pilot Light Complete, 22mm, 110 to 120VAC Voltage, Lamp Type: LED, Terminal Connection: Screw Clamp

Price $64.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6HL81
  • Mfr. Model # XB5AVG3
  • UNSPSC # 39121534
  • Catalog Page # 325
  • Shipping Weight 0.1 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

22mm Momentary Push Buttons and Pilot Lights—Complete Units
• No-notch mounting NEMA rated 1, 2, 3, 4, 4X, 12, and 13
Come complete with contact block, ready for easy installation.
UL Listed, CSA Certified, and CE Certified. Meet IEC standards.

View More

Technical Specs

  • Item Pilot Light Complete
  • Voltage 110 to 120VAC
  • Color Green
  • Lamp Type LED
  • Shape Round
  • Terminal Connection Screw Clamp
  • Size 22mm
  • Lamp Module Type Full Voltage
  • Basic Material Plastic
  • Body Material Plastic
  • NEMA Rating 4, 4X, 13
  • IP Rating 66
  • Standards UL E164353 CCN NKCR - CSA LR44087 Class 321103 - CE Marked
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.