Skip Content

Occupancy Sensor,PIR,900 sq. ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Occupancy Sensor, PIR, 900 sq. ft.

Price: NA

Item no longer available


Some discontinued items may be available through your local branch.
  • Item # 16T962
  • Mfr. Model # SLSFPS1480
  • UNSPSC # 46171608
  • Catalog Page # N/A
  • Shipping Weight 0.86 lbs.
Country of Origin TaiwanCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHigh Bay Occupancy Sensor
  • Compatible WithFluorescent Fixtures
  • Description/Special FeaturesMounts Directly to T8 or T5 Fixture, 2000W at 480V
  • Voltage480VAC
  • Coverage900 sq. ft.
  • Viewing Angle360 Degrees
  • Timer Range15 sec. to 30 min.
  • Time DelaySelf-Adjusting
  • Installation TypeFixture Mount
  • Sensor TypePassive Infrared
  • ColorWhite
  • Operating Temp. Range32 Degrees to 158 Degrees F
  • StandardsUL and cUL Listed
  • Includes(2) Lens
  • Green Environmental AttributeProduct Contributes to Reducing Energy Consumption
  • Green Certification or Other RecognitionRoHS Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Details

High- and Low-Bay Occupancy Sensors
Provide 360° viewing angle with 900-sq.-ft. coverage area using passive infrared (PIR) technology. 1000W at 120V. White color. Include high- and low-bay lenses; fluorescent-fixture sensors also include aisle lens.
UL and C-UL Listed.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.