Skip Content

Non-Illum Push Button,22mm,1NO,Green close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Non-Illum Push Button, 22mm, 1NO, Green

Price $31.80 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6HK40
  • Mfr. Model # XB4BA31
  • UNSPSC # 39121512
  • Catalog Page # 379
  • Catalog Group # H7077
  • Shipping Weight 0.15 lbs.
Country of Origin FranceCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemNon-Illuminated Push Button
  • Size22mm
  • ActionMomentary
  • Type of OperatorFull Guard
  • Head MaterialMetal
  • Contact Form1NO
  • BezelChrome Plated Metal
  • ColorGreen
  • Contact Rating10A @ 600VAC
  • NEMA Contact Rating DesignationA600/Q600
  • Number of Operators1
  • NEMA Rating1, 2, 3, 4, 4X, 12, 13
  • IP Rating65
  • StandardsUL, CSA, CE
  • Terminal ConnectionPressure Plate
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

22mm Momentary Push Buttons and Pilot Lights—Complete Units
• No-notch mounting NEMA rated 1, 2, 3, 4, 4X, 12, and 13
Come complete with contact block, ready for easy installation.
UL Listed, CSA Certified, and CE Certified. Meet IEC standards.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
operator is 115 volt single phase the push button control are wired with low voltage wire 18 awg 4 conductor. I want to install these buttons in office for someone in the office to open doors only. I need 5 green buttons. I want to use 18 awg 2 conductor wires can I use this button or do I need something else. I also want a 5 station control panel box for this.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about doodle64 is loaded.
Additional information about doodle64 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This push button may work for your installation. However, we do have additional questions before answering specifically. Please call us at 1-800-Grainger so we can discuss your installation in greater detail.

Thank you for using Grainger Ask & Answer
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about MrElectro1 is loaded.
Additional information about MrElectro1 could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-27T19:49:50.983-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6HK40, prod, sort_default
1 of 1
  • 2015-07-27T19:49:50.985-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_6HK40, prod, sort_default
1 of 1