Skip Content

Manual Motor Starter,NEMA,16A,277VAC,2P close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Manual Motor Starter, NEMA, 16A, 277VAC, 2P

Price $198.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 3CY88
  • Mfr. Model # GV2ME10
  • NSN # 6110-02-000-0314
  • UNSPSC # 39121521
  • Catalog Page # 334
  • Shipping Weight 0.63 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Manual Motor Starter
  • Operator Push Button
  • Enclosure Type Open
  • Number of Required Thermals Not Applicable
  • Amps AC 4 to 6.3
  • Overload Relay Amp Setting 4 to 6.3A
  • Starter Type IEC Style
  • Number of Poles 3
  • Description/Special Features Single Unit, Melting Alloy Thermal Overload
  • Max. Voltage 277VAC/230VDC
  • HP @ 3 Phase - 240V 1-1/2
  • HP @ 3 Phase - 480V 3
  • Height 3.5"
  • Width 1.75"
  • Depth 2.6"
  • HP @ 1 Phase - 120V 1/4
  • HP @ 1 Phase - 230V 1/2
  • HP @ 3 Phase - 200V 1-1/2
  • HP @ 3 Phase - 460-575V 3/5
  • HP @ 3 Phase - 575V 5
  • Standards UL, CSA
  • Pilot Light No
  • Phase Loss Sensitivity No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



IEC Manual Motor Starters
• Bimetallic thermal overload relays 3-pole Trip test Phase loss sensitivity protection 35mm DIN rail mounting Class 10 overload protection
Schneider Electric
Can be used alone for local, manual control of a single motor. Operating current of instantaneous magnetic trip is approx. 13 times the max. thermal trip (nonadjustable setting). 10K AIR at 480V. Mechanical and electrical life: 100,000 operations, max. 25 operations per hr. UL Listed, CSA Certified, and CE Certified. Conforms to IEC standards.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.