Skip Content

Light Curtain,Protcted Ht 9.1In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Light Curtain, Protcted Ht 9.1In

Price: NA

Item no longer available


  • Item # 14C829
  • Mfr. Model # XUSLPZ1AB
  • UNSPSC # 46171620
  • Catalog Page # N/A
  • Shipping Weight 5.15 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLight Curtain
  • Max. Sensing Distance229.7 ft.
  • Input Voltage24VDC
  • Safety Output Ratings650mA @ 24VDC
  • ColorRed
  • Housing MaterialAluminum
  • NEMA RatingNot Rated
  • Protected HeightVariable
  • IP Rating65
  • Beam SpacingNone
  • Number of Beams1
  • Effective Aperture Angle2.5 Degrees @ 3m
  • Light Source850nm IR LED
  • Response Time16 to 24 msec
  • Overall Height9.12"
  • Width2.08"
  • Depth2.33"
  • Cable LengthNo Cable
  • Cable Connection ReceiverM12, 8 Pin
  • Cable Connection TransmitterM12, 5 Pin
  • Number of Aux. Outputs1
  • Auxillary Output Circuit TypePNP
  • Auxiliary Contact Rating100mA @ 24VDC
  • Reset TypeNC
  • Operating Temp. Range14 Degrees to 131 Degrees F
  • StandardsEN/IEC 61496-2
  • Includes(2) Sets of (2) Brackets with Mounting Hardware, User Guide with Certificate of Conformity
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This safety light curtain is designed to offer body protection for machine operators.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.