Skip Content

Light Curtain,Protcted Ht 20.5 In close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Light Curtain, Protcted Ht 20.5 In

TELEMECANIQUE SENSORS

Price: $3,282.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14C867
  • Mfr. Model # XUSLDMY5A0520
  • UNSPSC # 46171620
  • Catalog Page # N/A
  • Shipping Weight 8.6 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLight Curtain
  • Max. Sensing Distance65.6 ft.
  • Input Voltage24VDC
  • Safety Output Ratings625mA
  • ColorRed
  • Housing MaterialAluminum
  • Protected Height20.5"
  • IP Rating65
  • Beam Spacing0.787"
  • Number of Beams26
  • Effective Aperture Angle2.5 Degrees @ 3 m
  • Light Source880nm IR LED
  • Response Time23 msec.
  • Overall Height26.0"
  • Width2.42"
  • Depth1.93"
  • Cable Connection ReceiverM12, 8 Pin
  • Cable Connection TransmitterM12, 5 Pin
  • Number of Aux. Outputs1
  • Auxillary Output Circuit TypePNP, NPN
  • Auxillary Output Amps100mA
  • Reset TypeNC
  • Operating Temp. Range14 Degrees to 131 Degrees F
  • StandardsEN/IEC 61496-1 and EN/IEC 61496-2,
  • Includes(1) Test Rod, (2) Sets of (2) Brackets with Mounting Hardware, User Guide with Certificate of Conformity on CD-ROM and (1) Arc Supressor Set.

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.