Skip Content

Red Light Curtain, 26.3 ft. Max. Sensing Distance, 24VDC Input Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Red Light Curtain, 26.3 ft. Max. Sensing Distance, 24VDC Input Voltage

Clearance Price $348.63 / each

Price $1,318.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14C838
  • Mfr. Model # XUSLPB2A600M
  • UNSPSC # 46171620
  • Catalog Page # N/A
  • Shipping Weight 12.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This safety light curtain is designed to offer body protection for machine operators.

View More

Technical Specs

  • Item Light Curtain
  • Max. Sensing Distance 26.3 ft.
  • Input Voltage 24VDC
  • Safety Output Ratings 625mA @ 24VDC
  • Color Red
  • Housing Material Aluminum
  • NEMA Rating Not Rated
  • Protected Height 23.6"
  • IP Rating 65
  • Beam Spacing 11.800"
  • Number of Beams 2
  • Effective Aperture Angle 2.5 Degrees @ 3m
  • Light Source 850nm IR LED
  • Response Time 16 to 24 msec
  • Overall Height 33.11"
  • Width 2.08"
  • Depth 2.33"
  • Cable Length No Cable
  • Cable Connection Receiver M12, 8 Pin
  • Cable Connection Transmitter M12, 5 Pin
  • Number of Aux. Outputs 1
  • Auxillary Output Circuit Type PNP
  • Auxiliary Contact Rating 100mA @ 24VDC
  • Reset Type NC
  • Operating Temp. Range 14 Degrees to 131 Degrees F
  • Standards EN/IEC 61496-2
  • Includes (2) Sets of (2) Brackets with Mounting Hardware, User Guide with Certificate of Conformity
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.