Skip Content

IEC Control Relay,2NO/2NC,24VDC,10A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

IEC Control Relay, 2NO/2NC, 24VDC, 10A

Price $57.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 2VLK4
  • Mfr. Model # CA3KN22BD
  • UNSPSC # 39121514
  • Catalog Page # 335
  • Catalog Group # H2712
  • Shipping Weight 0.5 lbs.
Country of Origin France Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item IEC Control Relay
  • Contact Form 2NO/2NC
  • Coil Volts 24VDC
  • Contact Amp Rating (Resistive) 10A
  • Mounting Din Rail/Panel
  • Contact Material Silver Nickel
  • Coil Rating 3VA Inrush, 3VA Sealed
  • Hz Not Applicable
  • Response Time Pick Up: 16 msec, Drop Out: 6 msec
  • Standards UL, CSA, CE
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.