Skip Content

IEC Control Relay,2NO/2NC,120VAC,10A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

IEC Control Relay, 2NO/2NC, 120VAC, 10A

Price $57.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 2VLH6
  • Mfr. Model # CA2KN22G7
  • UNSPSC # 39121514
  • Catalog Page # 335
  • Catalog Group # H2712
  • Shipping Weight 0.39 lbs.
Country of Origin FranceCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemIEC Control Relay
  • Contact Form2NO/2NC
  • Coil Volts120VAC
  • Contact Amp Rating (Resistive)10A
  • MountingDin Rail/Panel
  • Contact MaterialSilver Nickel
  • Coil Rating30VA Inrush, 4.5VA Sealed
  • Hz50/60
  • Response TimePick Up: 16 msec, Drop Out: 8 msec
  • StandardsUL, CSA, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

CA2KN22G7

The web page show "ready to ship" for this relay. Is this part available? My purchasing is telling me it is not longer available. Please advise
thank you
Robert
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about rkruz is loaded.
Additional information about rkruz could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
At the time of this answer we do have availability on this item. For real time availability please call 1-800-Grainger.
2 years, 8 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-04T20:02:19.815-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2VLH6, prod, sort_default
1 of 1
  • 2015-08-04T20:02:19.816-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2VLH6, prod, sort_default
1 of 1